Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 14x16"
Mfr # 2DXT4
Zoro # G2837460
Sold in multiples of 24 for $256.56
$256.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 14 in
- Section Width 16 in
- Number of Sections 1
- Performance Rating MERV 8
- Media Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXT4
- Zoro # G2837460
- UPC # 190735004692
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 14 in |
Section Width | 16 in |
Height | 14" |
Actual Filter Size | 13-1/4 in x 15-1/4 in x 1 in |
Actual Height | 13 1/4 in |
Actual Width | 15 1/4 in |
Air Filter Height | 14" |
Air Filter Width | 16" |
Width | 16" |
Nominal Filter Size | 14x16x1 |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 14 in, Section Width 16 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bright White (6/Bag) (LVSL0006BW)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2C9)
- HIGHSIDE CHEMICALS AC Leak Repair Kit Refill, PK2 (HS60022)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- AIR HANDLER 2-Ply Link Air Filter, 16x20", 60" Length (2GFA1)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 48" Length (2DWA9)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- AIR HANDLER 3-Ply Link Air Filter, 16x22", 44" Length (2DWA8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- Air Handler Ring & Link Panel Filters