Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 12x24"
Mfr # 2DXR7
Zoro # G4544145
product price: $7.75
/ea
Sold in multiples of 24 for $186.00
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12 in
- Section Width 24 in
- Number of Sections 1
- Performance Rating MERV 8
- Standards UL 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXR7
- Zoro # G4544145
- UPC # 190735004647
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 12 in |
Section Width | 24 in |
Actual Filter Size | 11-1/4 in x 23-1/4 in x 1 in |
Air Filter Width | 24" |
Air Filter Height | 12" |
Width | 24" |
Actual Width | 23 1/4 in |
Height | 12" |
Actual Height | 11 1/4 in |
Nominal Filter Size | 12x24x1 |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 12 in, Section Width 24 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Conceal-A-Stat, 55 deg. Heating (IO-CS55WP)
- QMARK Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0561)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- PURAFILTER 24x24x4 Impregnated Carbon Odor Removal Chemical Filter (PG24244-PCBAM)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 96" Length (2DWL6)
- AIR HANDLER Ring Panel Air Filter, 20x20x1, MERV 8 (163K18)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2GJF8)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 120" Length (2DXJ4)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 96" Length (2DWX1)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 100" Length (2GGV1)
- NOVATEK Ring Filter, PK24 (F4015)
- Air Handler Ring & Link Panel Filters