Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 12x20"
Mfr # 2DXW1
Zoro # G7627846
product price: $8.45
/ea
Sold in multiples of 24 for $202.80
$202.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12 in
- Section Width 20 in
- Number of Sections 1
- Performance Rating MERV 8
- Frame Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DXW1
- Zoro # G7627846
- UPC # 190735004876
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 12 in |
Section Width | 20 in |
Air Filter Height | 12" |
Height | 12" |
Width | 20" |
Actual Height | 11 1/4 in |
Air Filter Width | 20" |
Actual Width | 19 1/4 in |
Nominal Filter Size | 12x20x1 |
Actual Filter Size | 11-1/4 in x 19-1/4 in x 1 in |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 12 in, Section Width 20 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS Atlas ATL600B 600B Commercial Ozone Generator Air Purifier Cleaner with Timer function (ATL600B)
- DAYTON Cap, Vent, 4 In (3TZ72)
- XPOWER Axial Fan, 1/3HP, Timer, Power Outlets, 115, 3600 cfm, 9.8 W. (X-47ATR)
- DAYTON Wall Collar, 18 In. (16D553)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 80" Length (2DWK8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 10x10" (6B833)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x42" (2JUW7)
- AIR HANDLER 3-Ply Link Air Filter, 25x10", 40" Length (2DYC2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- Air Handler Ring & Link Panel Filters