Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 12x16"
Mfr # 54FE75
Zoro # G9183259
original price:
$17.43
16% off
new price: $14.55
/ea
Sold in multiples of 24 for $349.20
$349.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12 in
- Section Width 16 in
- Number of Sections 1
- Performance Rating MERV 8
- Removes Particles Down To 3.0 to 10.0 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE75
- Zoro # G9183259
- UPC # 031949561215
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 12 in |
Section Width | 16 in |
Actual Filter Size | 11-1/4 in x 15-1/4 in x 1 in |
Actual Width | 15 1/4 in |
Air Filter Width | 12" |
Actual Height | 11 1/4 in |
Nominal Filter Size | 12x16x1 |
Air Filter Height | 16" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 12 in, Section Width 16 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Motor, 1/5 HP, 208-230V, 1075 rpm (1D21122P1)
- SIEMENS Line Volt Mechanical Tstat, Heating/Cooling, wall, SPDT (134-1084)
- ACCUMULAIR Pleated Air Filter, 23.5" x 23.5" x 1", 4 Pack (FI23.5X23.5N_4)
- HESSAIRE Shutter, Dayton, For 484X42, 484X43 (S20SF)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER 1-Ply Link Air Filter, 20x15", 30" Length (2JVH5)
- AIR HANDLER 3-Ply Link Air Filter, 16x22", 44" Length (2DWA8)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- AIR HANDLER Ring Panel Air Filter, 20x25" (5W423)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- Air Handler Ring & Link Panel Filters