Shop All Ring & Link Panel Filters
Air Handler
2-Ply Ring Panel Air Filter, 10x10"
Mfr # 33E907
Zoro # G1964037
product price: $13.89
/ea
Sold in multiples of 24 for $333.36
$333.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 10 in
- Section Width 10 in
- Number of Sections 1
- Performance Rating MERV 8
- Filter Efficiency - Air Filters 25 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E907
- Zoro # G1964037
- UPC # 190735014936
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 10 in |
Section Width | 10 in |
Width | 10" |
Air Filter Width | 10" |
Actual Filter Size | 9-1/4 in x 9-1/4 in x 1 in |
Actual Height | 9 1/4 in |
Nominal Filter Size | 10x10x1 |
Actual Width | 9 1/4 in |
Air Filter Height | 10" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 10 in, Section Width 10 in, Number of Sections 1, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626548R L145 Man Limitc (626548R)
- ERIE Spring Return Motor, 277V (30-118-T)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (2RB63)
- MAXITROL R400Z-1/2 1/2" Gas Pressure (R400Z-1/2)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 96" Length (2DWL6)
- AIR HANDLER 4-Ply Ring Panel Air Filter, 20x24" (54FE77)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x24" (2DXY1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x25" (2DXX7)
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length (2DWA6)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- Air Handler Ring & Link Panel Filters