Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 25x22", 88" Length
Mfr # 2DWZ7
Zoro # G7557392
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 22 in
- Number of Sections 4
- Link Filter Total Width 88 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWZ7
- Zoro # G7557392
- UPC # 190735003985
- Country of Origin Multiple
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 22 in |
Link Filter Total Width | 88 in |
Link Filter Total Length | 88" |
Nominal Filter Size | 25x88x1 |
Actual Height | 24 1/4 in |
Actual Filter Size | 24-1/4 in x 87-1/4 in x 1 in |
Actual Width | 87 1/4 in |
Section Height | 25" |
Section Length | 22" |
Total Length | 88" |
Nominal Width | 88 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 22 in, Number of Sections 4, Link Filter Total Width 88 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Paw Wall Heater 240V 2250W W/Ultra Grill White (PAW2422-U-W)
- GOODMAN Single Pack Igniter (0130F00008S)
- HOSHIZAKI Packing (428547-01)
- AIR HANDLER Activated Carbon Air Filter, 20x20x1" (6W738)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x56" (2JVK9)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 60" Length (2DYC5)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 64" Length (2GHP2)
- AIR HANDLER 1-Ply Link Air Filter, 25x16-2/3", 100" Length (2DYD2)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- AIR HANDLER Ring Panel Air Filter, 24x24" (5W424)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- Air Handler Ring & Link Panel Filters