Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 25x20", 120" Length
Mfr # 2DXC9
Zoro # G4536122
Sold in multiples of 4 for $230.60
$230.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 30 in
- Number of Sections 4
- Link Filter Total Width 120 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXC9
- Zoro # G4536122
- UPC # 190735004081
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 30 in |
Link Filter Total Width | 120 in |
Section Length | 20" |
Actual Width | 119 1/4 in |
Total Length | 120" |
Section Height | 25" |
Link Filter Total Length | 120" |
Nominal Filter Size | 25x120x1 |
Actual Height | 24 1/4 in |
Actual Filter Size | 24-1/4 in x 119-1/4 in x 1 in |
Nominal Width | 120 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 30 in, Number of Sections 4, Link Filter Total Width 120 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- ILIVING 24 in. Step-less Speed 7935 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M24-60DC)
- HESSAIRE 24" Air Circulator, Black, 5850 CFM, Rafter Mount (24B4B-S)
- TACO Sr506 6 Zone Switching Relay W/ (SR506)
- AIR HANDLER 1-Ply Link Air Filter, 24x20", 80" Length (2JVX2)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2GJF8)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 24x24" (2DXY4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 120" Length (2DXJ4)
- Air Handler Ring & Link Panel Filters