Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 25x18", 90" Length
Mfr # 2DWZ9
Zoro # G6608777
product price: $38.35
/ea
Sold in multiples of 4 for $153.40
$153.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 18 in
- Number of Sections 5
- Link Filter Total Width 90 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWZ9
- Zoro # G6608777
- UPC # 190735003992
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 18 in |
Link Filter Total Width | 90 in |
Section Length | 18" |
Nominal Filter Size | 25x90x1 |
Section Height | 25" |
Actual Filter Size | 24-1/4 in x 89-1/4 in x 1 in |
Total Length | 90" |
Actual Width | 89 1/4 in |
Actual Height | 24 1/4 in |
Link Filter Total Length | 90" |
Nominal Width | 90 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 18 in, Number of Sections 5, Link Filter Total Width 90 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- SUPERCOOL Power Jet Flush Hose, Reusable (27491)
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 48" Length (2GHK5)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x24" (6B829)
- AIR HANDLER 3-Ply Link Air Filter, 16x22", 44" Length (2DWA8)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2GFW2)
- Air Handler Ring & Link Panel Filters