Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 25x16", 64" Length
Mfr # 2DWX9
Zoro # G9694772
product price: $34.75
/ea
Sold in multiples of 6 for $208.50
$208.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Section Width 16 in
- Number of Sections 4
- Link Filter Total Width 64 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DWX9
- Zoro # G9694772
- UPC # 190735003848
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 25 in |
Section Width | 16 in |
Link Filter Total Width | 64 in |
Actual Filter Size | 24-1/4 in x 63-1/4 in x 1 in |
Nominal Filter Size | 25x64x1 |
Total Length | 64" |
Actual Height | 24 1/4 in |
Section Height | 25" |
Section Length | 16" |
Link Filter Total Length | 64" |
Actual Width | 63 1/4 in |
Nominal Width | 64 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 16 in, Number of Sections 4, Link Filter Total Width 64 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 x 25 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (18251.POLY 6PK)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- TIF Refrigerant Scale, Electronic, 110 lb Max Capacity, Includes Carrying Case (TIF9010A)
- BROAN Electric Wall Heater, 1000 W, 120/240VAC, White (9810WH)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 22x22" (6B796)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- AIR HANDLER 3-Ply Link Air Filter, 25x10", 40" Length (2DYC2)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x132" (2JUR8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x25" (6B813)
- NOVATEK Ring Filter, PK24 (F4015)
- Air Handler Ring & Link Panel Filters