Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 24x24", 72" Length
Mfr # 2GHP6
Zoro # G4538484
product price: $33.25
/ea
Sold in multiples of 8 for $266.00
$266.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 24 in
- Number of Sections 3
- Link Filter Total Width 72 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHP6
- Zoro # G4538484
- UPC # 190735009918
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 24 in |
Link Filter Total Width | 72 in |
Actual Filter Size | 23-1/4 in x 71-1/4 in x 1 in |
Link Filter Total Length | 72" |
Total Length | 72" |
Section Height | 24" |
Actual Height | 23 1/4 in |
Nominal Filter Size | 24x72x1 |
Section Length | 24" |
Actual Width | 71 1/4 in |
Nominal Width | 72 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 24 in, Number of Sections 3, Link Filter Total Width 72 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 25-1/2 In. L, 1200 Deg F (CSH01613)
- GEEKAIRE 4in Rechargeable Battery for Mini Personal Fan, Pink (GF1AP)
- FRIEDRICH PTAC Air Conditioner, 7200 BtuH, 265V (PDE07R3SG)
- BELL & GOSSETT Motor, 1/3 HP, 1750 rpm, 1 Phase (169226)
- AIR HANDLER Ring Panel Air Filter, 20x50" (5W425)
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 90" Length (2DWL5)
- AIR HANDLER 3-Ply Link Air Filter, 20x24", 48" Length (2DWH7)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 96" Length (2DWX1)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- INGERSOLL-RAND PRIMARY STAGE ELEMENT AIR COMPRESSOR PARTS AND ACCESSORY (P0540009-00090)
- Air Handler Ring & Link Panel Filters