Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 24x24", 144" Length
Mfr # 2GJA3
Zoro # G6925116
Sold in multiples of 4 for $174.36
$174.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 24 in
- Number of Sections 6
- Link Filter Total Width 144 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GJA3
- Zoro # G6925116
- UPC # 190735010419
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 24 in |
Link Filter Total Width | 144 in |
Total Length | 144" |
Actual Width | 143 1/4 in |
Actual Height | 23 1/4 in |
Section Height | 24" |
Nominal Filter Size | 24x144x1 |
Section Length | 24" |
Link Filter Total Length | 144" |
Actual Filter Size | 23-1/4 in x 143-1/4 in x 1 in |
Nominal Width | 144 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 24 in, Number of Sections 6, Link Filter Total Width 144 in, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA KMP Vibration Absorber, L 13 In, SS Braid (VAB9SS)
- FOSTORIA Quartz Tube, 1500W Output, 120 V AC (671-6258)
- DECOR GRATES Floor Register, 3.75 X 15.5, Brushed Nickel, Plastic (SPH214-NKL)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- AIR HANDLER 3-Ply Link Air Filter, 24x20", 480" Length (6B792)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 60" Length (2GJF6)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 80" Length (2DWK8)
- Air Handler Ring & Link Panel Filters