Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 24x18", 90" Length
Mfr # 2GHU5
Zoro # G7051597
product price: $34.99
/ea
Sold in multiples of 4 for $139.96
$139.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 18 in
- Number of Sections 5
- Link Filter Total Width 90 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHU5
- Zoro # G7051597
- UPC # 190735010105
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 18 in |
Link Filter Total Width | 90 in |
Section Length | 18" |
Actual Width | 89 1/4 in |
Actual Height | 23 1/4 in |
Total Length | 90" |
Link Filter Total Length | 90" |
Nominal Filter Size | 24x90x1 |
Actual Filter Size | 23-1/4 in x 89-1/4 in x 1 in |
Section Height | 24" |
Nominal Width | 90 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 18 in, Number of Sections 5, Link Filter Total Width 90 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16162.12 6PK)
- DULUTH FORGE 32,000 Btu, Dual Fuel Propane And Natural Gas, Yellow Flame, Zero C (FDI32R)
- DAYTON Balancing Damper, Round, 14 In, Diameter (2TFY2)
- BELL & GOSSETT Heat Exchanger, 80 Plates, 0.0704 Gal/Chnl (BP422-80-LCA)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x25" (2DXV4)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 80" Length (2GGL2)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- AIR HANDLER 3-Ply Link Air Filter, 24x18", 36" Length (2DWT1)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 60" Length (2DYC5)
- Air Handler Ring & Link Panel Filters