Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 24x18", 108" Length
Mfr # 2GHW7
Zoro # G7133847
product price: $55.15
/ea
Sold in multiples of 4 for $220.60
$220.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 24 in
- Section Width 18 in
- Number of Sections 6
- Link Filter Total Width 108 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHW7
- Zoro # G7133847
- UPC # 190735010228
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 24 in |
Section Width | 18 in |
Link Filter Total Width | 108 in |
Actual Width | 107 1/4 in |
Section Length | 18" |
Nominal Filter Size | 24x108x1 |
Actual Height | 23 1/4 in |
Total Length | 108" |
Actual Filter Size | 23-1/4 in x 107-1/4 in x 1 in |
Link Filter Total Length | 108" |
Section Height | 24" |
Nominal Width | 108 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 18 in, Number of Sections 6, Link Filter Total Width 108 in, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7D491)
- DAYTON Motor Assembly (HV2131800G)
- DAYTON Electric Radiant Cove Heater, 1050W, 240V (3UH03)
- ALL-FILTERS 16X16X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16162.C 4PK)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2GJF8)
- AIR HANDLER 1-Ply Link Air Filter, 24x24", 48" Length (2DXV8)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x24" (6B826)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER Ring Panel Air Filter, 24 in x 24 in, 3 Ply, MERV 8 (6B791)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2JVP8)
- Air Handler Ring & Link Panel Filters