Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 20x25", 600" Length
Mfr # 2GHG8
Zoro # G6394333
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 25 in
- Number of Sections 24
- Link Filter Total Width 600 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHG8
- Zoro # G6394333
- UPC # 190735009567
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 25 in |
Link Filter Total Width | 600 in |
Section Height | 20" |
Actual Width | 599 1/4 in |
Actual Filter Size | 19-1/4 in x 599-1/4 in x 1 in |
Section Length | 25" |
Nominal Filter Size | 20x600x1 |
Actual Height | 19 1/4 in |
Total Length | 600" |
Link Filter Total Length | 600" |
Nominal Width | 600 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 25 in, Number of Sections 24, Link Filter Total Width 600 in, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 70-21858-09 Fan Blade (70-21858-0)
- QMARK Electric Ceiling Heater, 208VAC, 375W (CP378F)
- XPOWER XPOWER ASK125 Adapter Kit for XD-125 Dehumidifier (ASK125)
- ESSICK AIR 6GAL WHT Humidifier (831000)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2GJF8)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length (2DWA6)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x24" (6B815)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- AIR HANDLER 3-Ply Link Air Filter, 24x20", 480" Length (6B792)
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 72" Length (2DVY7)
- Air Handler Ring & Link Panel Filters