Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 20x25", 200" Length
Mfr # 2GGK3
Zoro # G4525482
product price: $79.15
/ea
Sold in multiples of 3 for $237.45
Free Shipping & Returns
$237.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 25 in
- Number of Sections 8
- Link Filter Total Width 200 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGK3
- Zoro # G4525482
- UPC # 190735008713
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 25 in |
Link Filter Total Width | 200 in |
Section Length | 25" |
Link Filter Total Length | 200" |
Section Height | 20" |
Actual Width | 199 1/4 in |
Actual Height | 19 1/4 in |
Nominal Filter Size | 20x200x1 |
Total Length | 200" |
Actual Filter Size | 19-1/4 in x 199-1/4 in x 1 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 25 in, Number of Sections 8, Link Filter Total Width 200 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Converter, Analog (TP3237)
- TRIPP LITE Hc350Rk (HC350RK)
- YORK Fan Wireway (S1-028-13216-001)
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 100" Length (2DWL9)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 80" Length (2GGL2)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length (2DWH1)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x84" (2JUX4)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 64" Length (2DWU1)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x30" (2DXT7)
- Air Handler Ring & Link Panel Filters