Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 20x25", 100" Length
Mfr # 2GGV1
Zoro # G7593135
product price: $38.79
/ea
Sold in multiples of 4 for $155.16
$155.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 25 in
- Number of Sections 4
- Link Filter Total Width 100 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGV1
- Zoro # G7593135
- UPC # 190735009093
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 25 in |
Link Filter Total Width | 100 in |
Nominal Filter Size | 20x100x1 |
Link Filter Total Length | 100" |
Actual Width | 99 1/4 in |
Actual Height | 19 1/4 in |
Section Length | 25" |
Total Length | 100" |
Section Height | 20" |
Actual Filter Size | 19-1/4 in x 99-1/4 in x 1 in |
Nominal Width | 100 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 25 in, Number of Sections 4, Link Filter Total Width 100 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x24x4 Standard Capacity Pleated Filter, MERV 11 (102-499-031)
- KOCH FILTER 14x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-013)
- DAYTON Wall Mounting Plate, Wall Plate, Shadow White, - (4PU52)
- TRANE Cnt07991 Control; Integrated (CNT07991)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 120" Length (2DXC9)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 60" Length (2GJF6)
- AIR HANDLER 4-Ply Ring Panel Air Filter, 20x24" (54FE77)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- AIR HANDLER Ring Panel Air Filter, 20x50" (5W425)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x25" (2DXX7)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- Air Handler Ring & Link Panel Filters