Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 20x22", 44" Length
Mfr # 2GGA3
Zoro # G2836891
product price: $18.85
/ea
Sold in multiples of 12 for $226.20
$226.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 22 in
- Number of Sections 2
- Link Filter Total Width 44 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGA3
- Zoro # G2836891
- UPC # 190735008256
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 22 in |
Link Filter Total Width | 44 in |
Actual Filter Size | 19-1/4 in x 43-1/4 in x 1 in |
Actual Width | 43 1/4 in |
Section Height | 20" |
Total Length | 44" |
Section Length | 22" |
Nominal Filter Size | 20x44x1 |
Link Filter Total Length | 44" |
Actual Height | 19 1/4 in |
Nominal Width | 44 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 22 in, Number of Sections 2, Link Filter Total Width 44 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Compact Axial Fan Grille, 6 9/16 in H, PK5 (3171120)
- DRI-EAZ Industrial Dehumidifier, 64 Pt Per Day, Std Refrigerant, Built-In Drain Pump/Continuous Drain, 115V (F203-A)
- DAYTON Downblast Less Drive Package, 36 In (4YY11)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 36" Duct Fans (MCG-36)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 50" Length (2DWC2)
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 90" Length (2DWL5)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x132" (2JUR8)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 96" Length (2DWF2)
- AIR HANDLER 3-Ply Link Air Filter, 20x14", 56" Length (2DWJ3)
- AIR HANDLER 3-Ply Link Air Filter, 24x18", 36" Length (2DWT1)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 64" Length (2GHP2)
- Air Handler Ring & Link Panel Filters