Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 20x20", 480" Length
Mfr # 2GHF5
Zoro # G6406854
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 24
- Link Filter Total Width 480 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHF5
- Zoro # G6406854
- UPC # 190735009505
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Link Filter Total Width | 480 in |
Total Length | 480" |
Actual Height | 19 1/4 in |
Actual Width | 479 1/4 in |
Section Height | 20" |
Nominal Filter Size | 20x480x1 |
Link Filter Total Length | 480" |
Section Length | 20" |
Actual Filter Size | 19-1/4 in x 479-1/4 in x 1 in |
Nominal Width | 480 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 24, Link Filter Total Width 480 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Defrost Timer, True 2 and 3 Door Upright (831993)
- SCHAEFER Blade Aluminum 24 In 3-Wing Square (AFB-243SQ)
- SUPCO Fan Cycle Switch (SFC170250)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports, (AlfaNova HP 76-90H)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 80" Length (2GGL2)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x44" (2JVD3)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x22" (2DXU7)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x84" (2JUX4)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- Air Handler Ring & Link Panel Filters