Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 20x20", 100" Length
Mfr # 2GGU2
Zoro # G4538904
product price: $43.49
/ea
Sold in multiples of 4 for $173.96
$173.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 5
- Link Filter Total Width 100 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGU2
- Zoro # G4538904
- UPC # 190735009055
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 20 in |
Link Filter Total Width | 100 in |
Actual Filter Size | 19-1/4 in x 99-1/4 in x 1 in |
Section Length | 20" |
Section Height | 20" |
Actual Height | 19 1/4 in |
Total Length | 100" |
Nominal Filter Size | 20x100x1 |
Link Filter Total Length | 100" |
Actual Width | 99 1/4 in |
Nominal Width | 100 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 20 in, Number of Sections 5, Link Filter Total Width 100 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 1 in.8 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18181.8 12PK)
- SPIRALINK Spiralink Coupler, 5/8in x 5/8in, CW (H24-34)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- FRIGIDAIRE Filter (5304525589)
- AIR HANDLER 3-Ply Link Air Filter, 24x16", 32" Length (2DWR9)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU2)
- AIR HANDLER 3-Ply Link Air Filter, 20x22", 528" Length (6B801)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 96" Length (2DWX1)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER Ring Panel Air Filter, 16x20" (2DXJ5)
- AIR HANDLER 3-Ply Link Air Filter, 24x20", 480" Length (6B792)
- Air Handler Ring & Link Panel Filters