Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 20x16", 64" Length
Mfr # 2GGG6
Zoro # G7170021
product price: $32.09
/ea
Sold in multiples of 6 for $192.54
$192.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 16 in
- Number of Sections 4
- Link Filter Total Width 64 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGG6
- Zoro # G7170021
- UPC # 190735008546
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 16 in |
Link Filter Total Width | 64 in |
Actual Width | 63 1/4 in |
Nominal Filter Size | 20x64x1 |
Actual Filter Size | 19-1/4 in x 63-1/4 in x 1 in |
Actual Height | 19 1/4 in |
Total Length | 64" |
Section Length | 16" |
Section Height | 20" |
Link Filter Total Length | 64" |
Nominal Width | 64 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 16 in, Number of Sections 4, Link Filter Total Width 64 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 24"x24"x12" (112-610-001)
- AMERI-VENT Firestop Support Plate, Type B, 6" (6FSP)
- AIR VENT TURBINE 12"" MILL INTRNL (TIBS0000)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x20" (2DXF4)
- AIR HANDLER Ring Panel Air Filter, 24 in x 24 in, 3 Ply, MERV 8 (6B791)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 60" Length (2GJF6)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH3)
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length (2DWA6)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- Air Handler Ring & Link Panel Filters