Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 16x20", 60" Length
Mfr # 2GFA1
Zoro # G7498206
product price: $25.25
/ea
Sold in multiples of 8 for $202.00
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 20 in
- Number of Sections 3
- Link Filter Total Width 60 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFA1
- Zoro # G7498206
- UPC # 190735007211
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 20 in |
Link Filter Total Width | 60 in |
Section Height | 16" |
Actual Filter Size | 15-1/4 in x 59-1/4 in x 1 in |
Link Filter Total Length | 60" |
Nominal Filter Size | 16x60x1 |
Section Length | 20" |
Actual Width | 59 1/4 in |
Actual Height | 15 1/4 in |
Total Length | 60" |
Nominal Width | 60 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 20 in, Number of Sections 3, Link Filter Total Width 60 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 4-1/2InHx5InWx9-7/8InD (MP909E1059/U)
- BROAN Grille (97009648)
- MODINE 5H78126-1 Control Board Series (5H78126-1)
- RANCO Temperature Control (O10-1416)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x20" (6B830)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x20" (6B818)
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 40" Length (2JRV5)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x54" (2JVY3)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x22" (2DXU7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 25x25" (2DXZ7)
- Air Handler Ring & Link Panel Filters