Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 16x16", 64" Length
Mfr # 2GFA5
Zoro # G6848152
product price: $32.39
/ea
Sold in multiples of 6 for $194.34
$194.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16 in
- Section Width 16 in
- Number of Sections 4
- Link Filter Total Width 64 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFA5
- Zoro # G6848152
- UPC # 190735007235
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 16 in |
Section Width | 16 in |
Link Filter Total Width | 64 in |
Actual Filter Size | 15-1/4 in x 63-1/4 in x 1 in |
Section Height | 16" |
Actual Width | 63 1/4 in |
Link Filter Total Length | 64" |
Total Length | 64" |
Section Length | 16" |
Actual Height | 15 1/4 in |
Nominal Filter Size | 16x64x1 |
Nominal Width | 64 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 16 in, Section Width 16 in, Number of Sections 4, Link Filter Total Width 64 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Ignitor Assembly (50HJ403022)
- ROBERTSHAW Digital Wall Thermostat, White, Plastic (RS8110)
- DAYTON Blade, Fan, 12 In (2C855)
- JONES STEPHENS Dryer Vent Hood Asmbly, Louvered, 4" White (D04025)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 25x66" (2JRW4)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x30" (2DXT7)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 10x10" (6B833)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 12x24" (2DXR7)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 25x25" (6B784)
- AIR HANDLER 3-Ply Link Air Filter, 24x18", 36" Length (2DWT1)
- AIR HANDLER 3-Ply Link Air Filter, 20x15", 90" Length (2DWL5)
- Air Handler Ring & Link Panel Filters