Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 15x20", 80" Length
Mfr # 2DYE8
Zoro # G7171403
product price: $38.79
/ea
Sold in multiples of 6 for $232.74
$232.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 15 in
- Section Width 20 in
- Number of Sections 4
- Link Filter Total Width 80 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYE8
- Zoro # G7171403
- UPC # 190735005347
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 15 in |
Section Width | 20 in |
Link Filter Total Width | 80 in |
Actual Filter Size | 14-1/4 in x 79-1/4 in x 1 in |
Total Length | 80" |
Section Height | 15" |
Link Filter Total Length | 80" |
Nominal Filter Size | 15x80x1 |
Actual Width | 79 1/4 in |
Section Length | 20" |
Actual Height | 14 1/4 in |
Nominal Width | 80 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 15 in, Section Width 20 in, Number of Sections 4, Link Filter Total Width 80 in, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Kit, Cabinet Louver (CL42)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x1" (118-700-003)
- BON TOOL Bon 13-132 Epdm Scissors 10" (13-132)
- HESSAIRE Shutter, Dayton, For 484X42, 484X43 (S20SF)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 22x22" (6B796)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x24" (6B826)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 100" Length (2GGU2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x44" (2JVD3)
- Air Handler Ring & Link Panel Filters