Shop All Ring & Link Panel Filters
Air Handler
2-Ply Link Air Filter, 12x24", 72" Length
Mfr # 2DYA4
Zoro # G1967686
Sold in multiples of 8 for $186.80
$186.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12 in
- Section Width 24 in
- Number of Sections 3
- Link Filter Total Width 72 in
- Performance Rating MERV 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYA4
- Zoro # G1967686
- UPC # 190735005194
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 12 in |
Section Width | 24 in |
Link Filter Total Width | 72 in |
Link Filter Total Length | 72" |
Total Length | 72" |
Nominal Filter Size | 12x72x1 |
Section Height | 12" |
Actual Width | 71 1/4 in |
Actual Filter Size | 11-1/4 in x 71-1/4 in x 1 in |
Actual Height | 11 1/4 in |
Section Length | 24" |
Nominal Width | 72 in |
Description
Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 12 in, Section Width 24 in, Number of Sections 3, Link Filter Total Width 72 in, Filter Efficiency - Air Filters 25 Percent, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Oil Filter Assembly (30HX500542)
- BARNES & JONES Cage Unit (2947)
- SCHNEIDER ELECTRIC Valve, 1/2", Union 4.4 gpm, Normally Open (VK-7211-201-4-4)
- MEARS Single pole with anticipator also in white (M611)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 96" Length (2DWX1)
- AIR HANDLER 4-Ply Ring Panel Air Filter, 20x24" (54FE77)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 16x20" (2DXU4)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 48" Length (2DWA9)
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x42" (2JVK7)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 50" Length (2GGD9)
- Air Handler Ring & Link Panel Filters