Shop All Filter Frames, Clips & Gaskets
Air Handler
2" Pigtail Filter Holding Clips, 12 pk.
Mfr # 5E905
Zoro # G0727316
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clip Style Pigtail
- Actual Length 2 in
- For Use With 2 in Filter
- Material Galvanized steel
- Clip Wire Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5E905
- Zoro # G0727316
- UPC # 190735020661
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Actual Length | 2 in |
Details
Clip Style | Pigtail |
For Use With | 2 in Filter |
Material | Galvanized steel |
Clip Wire Gauge | 18 ga |
Item | Air Filter Holding Clip |
Mounting Style | 2" Pigtail |
Air Filter Item | Air Filter Holding Clip |
Number Required | 2 Per Filter |
Number of Clips Required | 4 |
Description
Air Filter Holding Clip, Clip Style Pigtail, For Use With 2 in Filter, Number of Clips Required 4, Actual Length 2 in, Clip Wire Gauge 18 ga, Material Galvanized Steel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Beige Cover Kit (T-4000-111)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 2", 6 Pack (FB24X24X2N_6)
- SPACEPAK ZonePak 3-Zone System (AC-ZPMR-3PRO)
- ZORO SELECT Adjustable Limit, Auto Reset, 170-250 (6UDY6)
- AIR HANDLER Pad Holding Frame, 24x24x2" (6B711)
- AIR HANDLER Pad Holding Frame, 16x24x1" (6B718)
- AIR HANDLER Pad Holding Frame, 14x20x1" (6B725)
- AIR HANDLER 12" Spring Panel Holding Clips, 12 pk. (5E909)
- AIR HANDLER Pad Holding Frame, 20x25x2" (5W069)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER 7" Pigtail Filter Holding Clip (2DYN4)
- Air Handler Filter Frames, Clips & Gaskets