Shop All Pleated Air Filters
Air Handler
1x51.25X1 High Capacity Pleated Air Filter, MERV 13
Mfr # 29RF21
Zoro # G3521519
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 1x51.25X1
- Nominal Height 10"
- Nominal Width 20"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF21
- Zoro # G3521519
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 1x51.25X1 |
Nominal Height | 10" |
Nominal Width | 20" |
Details
MERV | 13 |
Item | High Capacity Pleated Air Filter |
Description
High Capacity Pleated, 1 X 51.25 X 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL BUILDINGS 24V Commercial Thermostat (TC300B-G)
- AIR HANDLER 10x28x1 Synthetic Pleated Air Filter, MERV 7 (6DNC0)
- TESTO 550s Smart Kit - Smart digital Manifold (0564 5502 01)
- KING ELECTRIC Thermostat, Hoot Wifi Sp 240V 16A White (K901-W)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUU6)
- AIR HANDLER 16x30x2 Pleated Air Filter, MERV 13 (41NK17)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYG7)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG81)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (2GFA4)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (6B921)
- ALL-FILTERS 14X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14301.13 6PK)
- Air Handler Pleated Air Filters