Shop All Pleated Air Filters
Air Handler
19x44-1/2x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6GKL7
Zoro # G1864801
product price: $14.69
/ea
Sold in multiples of 12 for $176.28
$176.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 in
- Actual Width 44 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6GKL7
- Zoro # G1864801
- UPC # 190735027028
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 in |
Actual Width | 44 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 19x44-1/2x1 |
Nominal Height | 19 in |
Nominal Width | 45 in |
Actual Depth | 3/4 in |
Actual Filter Size | 19 in x 44-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 19x45x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 20 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-017)
- LOMANCO LomanCool Adjustable Louver, Aluminum, Mill, Roof Installation (911)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- DANFOSS Coil, 24Vac Coil (018Z6826)
- AIR HANDLER 8x28x1 Synthetic Pleated Air Filter, MERV 7 (21C078)
- AIR HANDLER 8x20x1 Synthetic Pleated Air Filter, MERV 7 (21C064)
- AIR HANDLER 52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG76)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 13 (11C879)
- AIR HANDLER 16x18x1 Pleated Air Filter, MERV 8 (29RF37)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 7 (48ZN29)
- ILC FILTER 20X35X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 1950X3450X175 MADE IN THE USA FIL (WY-0Q2X-7)
- Air Handler Pleated Air Filters