Shop All Pleated Air Filters
Air Handler
19x35-5/8x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 54FE86
Zoro # G9183119
product price: $25.99
/ea
Sold in multiples of 12 for $311.88
$311.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 18 1/2 in
- Actual Width 35 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 35%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 54FE86
- Zoro # G9183119
- UPC # 031949561444
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 18 1/2 in |
Actual Width | 35 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 19x35-5/8x1 |
Nominal Height | 19 in |
Nominal Width | 36 in |
Actual Depth | 3/4 in |
Actual Filter Size | 18-1/2 in x 35-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 19x36x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 10.8 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 2670 RPM, 1 Phase, Direct (1TDU6)
- ALL-FILTERS 20X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (20201.8 6PK)
- MRCOOL DIY 4th Gen 48K BUT Multi-Zone 5-Zone Condenser (DIY-MULTI5-48HP230C)
- HESSAIRE Portable Evaporative Cooler 11,000 cfm, 33 gal, Direct Drive (MC92V)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ6)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 10 (4YUY9)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYF4)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (6B922)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 7 (21C049)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, High Capacity, Synthetic, 6B930, White (6B930)
- AIR HANDLER 17x28x1 Synthetic Pleated Air Filter, MERV 7 (6FMA5)
- Air Handler Pleated Air Filters