Shop All Pleated Air Filters
This Product is Discontinued
Air Handler
19x24x2 Pleated Air Filter, MERV 8 (Discontinued)
Mfr # 29RH93
Zoro # G0924290
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Depth 2"
- Nominal Filter Size 19x24x2
- Nominal Height 19"
- Nominal Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RH93
- Zoro # G0924290
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 19x24x2 |
Nominal Height | 19" |
Nominal Width | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pleated Air Filter |
MERV | 8 |
Description
MERV 8 PLT, 19X24X2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.