Shop All Pleated Air Filters
Air Handler
19x19x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 6GKL5
Zoro # G7577787
product price: $21.29
/ea
Sold in multiples of 12 for $255.48
$255.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 18 1/2 in
- Actual Width 18 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6GKL5
- Zoro # G7577787
- UPC # 190735027004
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 18 1/2 in |
Actual Width | 18 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 19x19x1 |
Nominal Height | 19 in |
Nominal Width | 19 in |
Actual Filter Size | 18-1/2 in x 18-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 19x19x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 10.5 sq ft, Pleats per Linear Foot 21, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Plug Housing, 3334485008 (3334485008)
- LOCHINVAR Hot Surface Ignitor (PLT3400)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E650)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BHN241-0)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYV8)
- AIR HANDLER 16x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6GKN3)
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 11 (3GUX8)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (6B983)
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 8 (6B964)
- AIR HANDLER Pleated Air Filter, 16 in x 20 in x 2 in, MERV 7, Synthetic, White (2W230)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 2D, Pleated, MERV 8 (B2308758)
- Air Handler Pleated Air Filters