Shop All Pleated Air Filters
Air Handler
18x30x2 Pleated Air Filter, MERV 13
Mfr # 41NK18
Zoro # G3167468
product price: $28.75
/ea
Sold in multiples of 12 for $345.00
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Filter Size 18x30x2
- Nominal Height 30 in
- Nominal Width 18 in
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41NK18
- Zoro # G3167468
- UPC # 031949548667
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 18x30x2 |
Nominal Height | 30 in |
Nominal Width | 18 in |
Details
MERV | 13 |
Frame Type | Beverage Board |
Item | Pleated Air Filter |
Description
Nominal Height 30 in, Nominal Width 18 in, Nominal Depth 2 in, Pleated Filter, 18 x 30 x 02, MERV 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Bx59 Browning Grip Notched (BX59)
- NORDFAB Round Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 21" L (8040003019)
- ALL-FILTERS 14X14X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14141.6 6pk)
- MOVINCOOL Condensate Pump Assembly OP60 (GX484780-0220)
- AIR HANDLER 12x24x20 Synthetic Cube Air Filter (5W903)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 13 (11C862)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYV3)
- AIR HANDLER 19x27x1 Synthetic Pleated Air Filter, MERV 10 (4YUV4)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM814201)
- AIR HANDLER 10x36-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE89)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-117)
- Air Handler Pleated Air Filters