Shop All Pleated Air Filters
Air Handler
18x30x1 Synthetic Pleated Air Filter, MERV 7
Mfr # 21C052
Zoro # G5013084
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 17 3/4 in
- Actual Width 29 3/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 21C052
- Zoro # G5013084
- UPC # 190735001462
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 17 3/4 in |
Actual Width | 29 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 18x30x1 |
Nominal Height | 18 in |
Nominal Width | 30 in |
Actual Filter Size | 17-3/4 in x 29-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 18x30x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 7.1 sq ft, Pleats per Linear Foot 32, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST Close Elbow (10151)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- HI-TECH DURAVENT Ducting Hose, 18 In. ID, 25 ft. L, PVC (2024-1800-2025)
- WEIN Wein Products AS250 Washroom Ionic Air Purifier & Deodorizer (AS250)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- AIR HANDLER 20x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6DND6)
- AIR HANDLER 13x21x1 Synthetic Pleated Air Filter, MERV 7 (21C085)
- AIR HANDLER 16x32x2 Synthetic Pleated Air Filter, MERV 7 (21C081)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 11 (3GUY1)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (2EKA2)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 10 (4YUY7)
- Air Handler Pleated Air Filters