Shop All Pleated Air Filters
Air Handler
18x28x4 Pleated Air Filter, MERV 13
Mfr # 31HH81
Zoro # G3167407
product price: $27.79
/ea
Sold in multiples of 6 for $166.74
$166.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 18x28x4
- Nominal Height 18"
- Nominal Width 20"
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 31HH81
- Zoro # G3167407
- UPC # 031949538323
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 4" |
Nominal Filter Size | 18x28x4 |
Nominal Height | 18" |
Nominal Width | 20" |
Details
Item | Pleated Air Filter |
MERV | 13 |
Description
MERV 13 PLT, 18X20X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- HONEYWELL HOME POWERHEAD ADAPTER KIT FOR V4043E, J AND V8043J 2-WAY VALVES, STEAM (40003918-008)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16162.10 6PK)
- SUPCO Drain Pan, 6.60A, 2.5 qt., 7" W (CP802)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 12 (1MBE2)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 7 (5C435)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (38ZC85)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 7 (6C522)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 11 (2GHX7)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W235, White (2W235)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- Air Handler Pleated Air Filters