Shop All Pleated Air Filters
Air Handler
18x24x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 6B942
Zoro # G3755997
product price: $17.89
/ea
Sold in multiples of 6 for $107.34
$107.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B942
- Zoro # G3755997
- UPC # 190735026083
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 18x24x4 |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 17-3/8 in x 23-3/8 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 18x24x4, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 24.2 sq ft, Pleats per Linear Foot 18, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Lubricant, POE, 1 qt (4316-44)
- GRUNDFOS 519604 1-1/2" Cast Iron Flange (519604)
- ANTUNES Pressure Switch, 1/20" NPT (8104116203)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- AIR HANDLER 10x36x1 Synthetic Pleated Air Filter, MERV 7 (21C055)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKA4)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG58)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL2)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 7 (5C435)
- AIR HANDLER 28-1/2x29-1/2x2 Pleated Air Filter, MERV 8 (29RF51)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUW5)
- Air Handler Pleated Air Filters