Shop All Pleated Air Filters
Air Handler
18x24x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 495J32
Zoro # G3795208
product price: $26.69
/ea
Sold in multiples of 6 for $160.14
$160.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23 3/8 in
- Actual Width 17 3/8 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 900 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 495J32
- Zoro # G3795208
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 23 3/8 in |
Actual Width | 17 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 18x24x4 |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Filter Size | 17-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 18x24x4, Filter Efficiency - Air Filters 20 Percent to 30 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications High Strength, Media Color White, Media Area 20 sq ft, Pleats per Linear Foot 11, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC 3713824 120V Solenoid Coil (3713824)
- HONEYWELL M9184C1031 24V Reversing, (M9184C1031)
- DAYTON Standard Duty Industrial Fan 36" Non-Oscillating, 115VAC, 8100/12,600 CFM (3PEG9)
- WILLIAMS COMFORT PRODUCTS Vent Cap and Tubes (9802)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (6B925)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKH6)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter (5W905)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUT4)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B924, White (6B924)
- AIR HANDLER 14x22x1 Synthetic Pleated Air Filter, MERV 7 (21C072)
- AIR HANDLER 9x27x1 Synthetic Pleated Air Filter, MERV 7 (21C083)
- Air Handler Pleated Air Filters