Shop All Pleated Air Filters
Air Handler
18x24x4 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKG7
Zoro # G3754581
original price:
$16.75
13% off
new price: $14.45
/ea
Sold in multiples of 6 for $86.70
$86.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 3/8 in
- Actual Width 23 3/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKG7
- Zoro # G3754581
- UPC # 190735006870
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 4 in |
Nominal Filter Size | 18x24x4 |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Depth | 3 5/8 in |
Actual Filter Size | 17-3/8 in x 23-3/8 in x 3-5/8 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 18x24x4, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 24.2 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Soffit Vent 4X12In White Oval (EAP412W)
- AIR HANDLER 10x16x2 Pleated Air Filter, MERV 8 (41NK26)
- FIREYE UV Amplifier, 0.8 sec. FFRT (MAUV1T)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa10X50 (66010)
- AIR HANDLER 20x36x1 Synthetic Pleated Air Filter, MERV 7 (21C089)
- AIR HANDLER 7-3/4x41-3/4x1 Synthetic Pleated Air Filter, MERV 7 (21C058)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRU3)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 8 (33E894)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 8, High Capacity, Synthetic, 6B958, White (6B958)
- AIR HANDLER 7x38x1 Pleated Air Filter, MERV 8 (29RF61)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20241.8 12PK)
- Air Handler Pleated Air Filters