Shop All Pleated Air Filters
Air Handler
18x24x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C874
Zoro # G7460783
product price: $14.25
/ea
Sold in multiples of 12 for $171.00
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 11C874
- Zoro # G7460783
- UPC # 190735000175
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 18x24x1 |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Depth | 3/4 in |
Actual Filter Size | 17-1/2 in x 23-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 18x24x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 5.7 sq ft, Pleats per Linear Foot 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-217)
- SCOTSMAN Screw, 03-1531-01 (03-1531-01)
- ESSICK AIR 2GAL Evap Humidifier (D46 720)
- ZORO SELECT Control Damper, 10" Duct Dia. (4JRL6)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG48)
- AIR HANDLER 21-1/2x23-1/2x1 Synthetic Pleated Air Filter, MERV 8 (35Z755)
- AIR HANDLER 20x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (54FE97)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG71)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT03)
- ALL-FILTERS 10X20X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (10201.10 6PK)
- Air Handler Pleated Air Filters