Shop All Pleated Air Filters
Air Handler
18x24x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYT4
Zoro # G4570553
product price: $9.85
/ea
Sold in multiples of 12 for $118.20
$118.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 23 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYT4
- Zoro # G4570553
- UPC # 190735005958
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 23 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 18x24x1 |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Filter Size | 17-1/2 in x 23-1/2 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 18x24x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6.8 sq ft, Pleats per Linear Foot 22, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- BELL & GOSSETT HFT-15 Hydronic Heating Expansion Tank - 2 Gallons (1BN326)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- PERFECT AIRE 6.25 in. H X 4 in. D 1 speed Table Fan (1PAFD4)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 10 (4YUU2)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (6B921)
- AIR HANDLER 20 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR86)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 8 (2HYD6)
- AIR HANDLER Pleated Air Filter, 20x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC86, Beverage Board (38ZC86)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 7 (6C516)
- FILTERS-NOW Filters-NOW FA24X24X4=DF 24x24x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA24X24X4=DF)
- Air Handler Pleated Air Filters