Shop All Pleated Air Filters
Air Handler
18x22x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 6B945
Zoro # G3776604
original price:
$10.44
32% off
new price: $7.09
/ea
Sold in multiples of 12 for $85.08
$85.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B945
- Zoro # G3776604
- UPC # 190735026113
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 18x22x2 |
Nominal Height | 18 in |
Nominal Width | 22 in |
Actual Filter Size | 17-1/2 in x 21-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 18x22x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 12.4 sq ft, Pleats per Linear Foot 22, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- MRCOOL MRBREEZE Copper Circle Bladeless Fan and Air Purifier (MRFAN36PLCCU)
- AMERICAN METAL FILTER 16 X 32 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101632)
- AIR HANDLER 20x22x2 Synthetic Pleated Air Filter, MERV 7 (21C059)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 7 (5W977)
- AIR HANDLER 17x27x1 Synthetic Pleated Air Filter, MERV 7 (21C092)
- AIR HANDLER 16x18x1 Pleated Air Filter, MERV 8 (29RF37)
- AIR HANDLER 16x27x6 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT18)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ4)
- XPOWER AP1800D Air Purification System PF19 Stage 2 Pleated Media Filter (PF19)
- Air Handler Pleated Air Filters