Shop All Pleated Air Filters
Air Handler
18x22x2 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKF3
Zoro # G3774671
Sold in multiples of 12 for $154.68
$154.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 3/4 in
- Actual Width 21 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2EKF3
- Zoro # G3774671
- UPC # 190735006740
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 3/4 in |
Actual Width | 21 3/4 in |
Nominal Depth | 2 in |
Nominal Filter Size | 18x22x2 |
Nominal Height | 18 in |
Nominal Width | 22 in |
Actual Filter Size | 17-3/4 in x 21-3/4 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 18x22x2, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 12.4 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20252.8 4PK)
- LOCHINVAR Pump, 115/230V, 1/2 HP, 1800 rpm (ARM3024PAB)
- SIEMENS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240V (134-1511)
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 8 (6B972)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUU6)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ2)
- AIR HANDLER 8x8x1 Synthetic Pleated Air Filter, MERV 7 (54FE94)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT6)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 7, Standard Capacity, Synthetic, 5W514, White (5W514)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 1", 4 Pack (FB24X28A_4)
- Air Handler Pleated Air Filters