Shop All Pleated Air Filters
Air Handler
18x22x2 Synthetic Pleated Air Filter, MERV 7
Mfr # 5E879
Zoro # G3777566
product price: $15.85
/ea
Sold in multiples of 12 for $190.20
$190.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5E879
- Zoro # G3777566
- UPC # 190735020562
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 18x22x2 |
Nominal Height | 18 in |
Nominal Width | 22 in |
Actual Filter Size | 17-1/2 in x 21-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 18x22x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 9.9 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Oval Run Capacitor, CR10X440 (CR10X440)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x84" (2JUX4)
- ALL-FILTERS 20X20X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (20202.11 4PK)
- RHEEM 42-25106-01 Relay - Dpdt (24Vac (42-25106-0)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRT7)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 7 (48ZN29)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W235, White (2W235)
- AIR HANDLER 9x42x1 Synthetic Pleated Air Filter, MERV 8 (21C102)
- AIR HANDLER 17-3/8x35x1 Synthetic Pleated Air Filter, MERV 7 (6FMA2)
- AIR HANDLER 20x34-1/2x2 Pleated Air Filter, MERV 13 (41NK23)
- ALL-FILTERS 16X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16301.8 6PK)
- Air Handler Pleated Air Filters