Shop All Pleated Air Filters
Air Handler
18x22x2 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYV5
Zoro # G6119233
product price: $24.99
/ea
Sold in multiples of 12 for $299.88
$299.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 21 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2DYV5
- Zoro # G6119233
- UPC # 190735006146
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 21 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 18x22x2 |
Nominal Height | 18 in |
Nominal Width | 22 in |
Actual Filter Size | 17-1/2 in x 21-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 18x22x2, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 8.8 sq ft, Pleats per Linear Foot 18, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Quick Coupler Access Tee (A34000)
- REZNOR Motor, 115V, 1/20 HP, 1050 rpm (55680)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R080)
- HONEYWELL M847A1080 24V 2 Position Damper (M847A1080)
- AIR HANDLER 10x16x2 Pleated Air Filter, MERV 8 (41NK26)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 7 (5M323)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL2)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 7 (6C520)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (4E438)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT09)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 24W x 24H x 2D (B2320730)
- Air Handler Pleated Air Filters