Shop All Pleated Air Filters
Air Handler
18x20x2 Pleated Air Filter, MERV 13
Mfr # 41NK21
Zoro # G3167495
product price: $20.89
/ea
Sold in multiples of 12 for $250.68
$250.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Filter Size 18x20x2
- Nominal Height 18 in
- Nominal Width 20 in
- Frame Type Beverage Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41NK21
- Zoro # G3167495
- UPC # 031949548698
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 18x20x2 |
Nominal Height | 18 in |
Nominal Width | 20 in |
Details
Item | Pleated Air Filter |
Frame Type | Beverage Board |
MERV | 13 |
Description
Nominal Filter Size 18x20x2, Nominal Height 18 in, Nominal Width 20 in, Nominal Depth 2 in, Pleated Filter, 18 x 20 x 02, MERV 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transmitter, 0 to 500 psi Range (P499ACP-105K)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2222)
- LOMANCO LomanCool Adjustable Louver, Aluminum, Mill, Roof Installation (911)
- AIR HANDLER 8-7/8x19-1/8x1 Synthetic Pleated Air Filter, MERV 7 (21C062)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 7, Standard Capacity, Synthetic, 2W239, White (2W239)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ1)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (4YKR6)
- AIR HANDLER 16x20x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT16)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 7 (5E874)
- AIR HANDLER 20 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR86)
- Air Handler Pleated Air Filters