Shop All Pleated Air Filters
Air Handler
18x20x1 Synthetic Pleated Air Filter, MERV 8
Mfr # 2EKC8
Zoro # G3775362
original price:
$10.08
11% off
new price: $8.89
/ea
Sold in multiples of 12 for $106.68
$106.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 3/4 in
- Actual Width 19 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EKC8
- Zoro # G3775362
- UPC # 190735006528
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 3/4 in |
Actual Width | 19 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 18x20x1 |
Nominal Height | 18 in |
Nominal Width | 20 in |
Actual Filter Size | 17-3/4 in x 19-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 18x20x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Antimicrobial, Media Color White, Media Area 5.8 sq ft, Pleats per Linear Foot 15, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Air Conditioner EASY SWAP Adaptor Plenum (PL17N21)
- L.B. WHITE Convection Portable Gas Heater, Liquid Propane, 1,000 cfm, 15 in Wx (CV225CZPD11001B)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP04)
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- AIR HANDLER 16x18x1 Synthetic Pleated Air Filter, MERV 7 (21C075)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUP7)
- AIR HANDLER 20x28x2 Pleated Air Filter, MERV 8 (41NK24)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ3)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (6B987)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX9)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- Air Handler Pleated Air Filters