Shop All Pleated Air Filters
Air Handler
18x20x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C873
Zoro # G8545311
product price: $13.59
/ea
Sold in multiples of 12 for $163.08
$163.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 11C873
- Zoro # G8545311
- UPC # 190735000168
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 18x20x1 |
Nominal Height | 18 in |
Nominal Width | 20 in |
Actual Depth | 3/4 in |
Actual Filter Size | 17-1/2 in x 19-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 18x20x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 4.7 sq ft, Pleats per Linear Foot 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Replacement Heating Element, 12 In. L (RE12-1333C)
- AIR HANDLER 12" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W092)
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- DCM Heater Motor, 2 Speed, CW, Int Ground (D-001C-449TCO)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD8)
- AIR HANDLER 20 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR87)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT3)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG54)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYV8)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKE4)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKG2)
- Air Handler Pleated Air Filters