Shop All Pleated Air Filters
Air Handler
18x18x2 Pleated Air Filter, MERV 13
Mfr # 41NK22
Zoro # G3167501
product price: $20.49
/ea
Sold in multiples of 12 for $245.88
$245.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Filter Size 18x18x2
- Nominal Height 18 in
- Nominal Width 18 in
- MERV 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 41NK22
- Zoro # G3167501
- UPC # 031949548704
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2 in |
Nominal Filter Size | 18x18x2 |
Nominal Height | 18 in |
Nominal Width | 18 in |
Details
MERV | 13 |
Frame Type | Beverage Board |
Item | Pleated Air Filter |
Description
Nominal Filter Size 18x18x2, Nominal Height 18 in, Nominal Width 18 in, Nominal Depth 2 in, Pleated Filter, 18 x 18 x 02, MERV 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Axial Explosion-Proof Inline Booster Pla (9539-12EXI)
- QWIKPRODUCTS QwikLug Terminal repair lugs 10 AWG, 4ft leads (QT2910)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331020025)
- GLOBAL INDUSTRIAL Portable Salamander Heater with 8'L Cord, 240V, 10KW (653558)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 8 (6B977)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYG7)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 7 (6U582)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (5W902)
- AIR HANDLER 28x30x1 Synthetic Pleated Air Filter, MERV 7 (54FF01)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 2, MERV 8, Synthetic, White (6B937)
- ALL-FILTERS 16X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16242.12 6PK)
- Air Handler Pleated Air Filters