Shop All Pleated Air Filters
Air Handler
18x18x1 Synthetic Pleated Air Filter, MERV 11
Mfr # 2DYT1
Zoro # G7552675
Sold in multiples of 12 for $136.20
$136.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 17 1/2 in
- Actual Width 17 1/2 in
- Air Filter Capacity High Capacity
- Filter Efficiency 60%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DYT1
- Zoro # G7552675
- UPC # 190735005927
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 17 1/2 in |
Actual Width | 17 1/2 in |
Nominal Depth | 1 in |
Nominal Filter Size | 18x18x1 |
Nominal Height | 18 in |
Nominal Width | 18 in |
Actual Depth | 3/4 in |
Actual Filter Size | 17-1/2 in x 17-1/2 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 18x18x1, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.2 sq ft, Pleats per Linear Foot 15, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- HESSAIRE Agricultural Exhaust Fan, 48", Belt (48X750)
- AIR HANDLER Pleated Air Filter, 20x25x4, MERV 7, Standard Capacity, Synthetic, 2W237, White (2W237)
- AIR HANDLER Pleated Air Filter, 24x25x4, MERV 11 (817YV9)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG9)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD5)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE7)
- AIR HANDLER 14x14x1 Synthetic Pleated Air Filter, MERV 8 (21C105)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF7)
- Air Handler Pleated Air Filters