Air Handler

18" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (Discontinued)


This Product is Discontinued
Shop for all Filter Media

Key Features

  • Style - Air Filters Pad
  • Nominal Filter Size 18" x 25" x 1"
  • Performance Rating Less Than 5 MERV
  • Filter Efficiency - Air Filters 60 %
  • Dust Holding Capacity 165 g
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Filter Size 18" x 25" x 1"
Nominal Height 18 in
Nominal Width 25 in
Actual Filter Size 18 in x 25 in x 7/8 in
Actual Height 18 in
Actual Width 25 in
Nominal Depth 1 in

Description

Air Filter Pad, Pad, Nominal Filter Size 18x25x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 18 in, Nominal Width 25 in, Nominal Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products