Shop All Filter Media
Air Handler
18" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White
Mfr # 5W088
Zoro # G3782466
product price: $2.19
/ea
Sold in multiples of 24 for $52.56
$52.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 18" x 24" x 1/2"
- Performance Rating MERV 7
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 155 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5W088
- Zoro # G3782466
- UPC # 190735021866
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 18" x 24" x 1/2" |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Filter Size | 18 in x 24 in x 1/2 in |
Actual Height | 18 in |
Actual Width | 24 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 18x24x1/2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 155 g, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 1.0 to 3.0 microns, Max. Velocity 300 fpm, Nominal Height 18 in, Nominal Width 24 in, Nominal Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x20"x1" (284-100-200)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 24"x24"x22", 8P (208-108-122)
- ASCO K3A542U 120V 1/2" 2-Way N.C. (K3A542U)
- EVERPURE Replacement Bowl - 10" For - Part# 153194 (153194)
- AIR HANDLER 24 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U593)
- AIR HANDLER 16" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B746)
- AIR HANDLER 60 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGD6)
- AIR HANDLER 20" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U613)
- AIR HANDLER 16" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W097)
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- Air Handler Filter Media