Shop All Filter Media
Air Handler
18" x 24" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U617
Zoro # G2099660
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 18" x 24" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6U617
- Zoro # G2099660
- UPC # 190735027608
- Country of Origin United States
- Category Filter Media
Dimensions
Nominal Filter Size | 18" x 24" x 1" |
Nominal Height | 18 in |
Nominal Width | 24 in |
Actual Filter Size | 18 in x 24 in x 7/8 in |
Actual Height | 18 in |
Actual Width | 24 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 18x24x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Dust Holding Capacity 165 g, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 18 in, Nominal Width 24 in, Nominal Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3250 RPM, 1 Phase, Direct, Rolled Steel (1TDV2)
- EMBRACO Refrigeration Compressor, 4400 BtuH (FFI10HBX)
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202020)
- HONEYWELL Mn7220A2007 (0)2-10 Vdc, (0)4-20 (MN7220A200)
- AIR HANDLER 20" x 20" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W087)
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- AIR HANDLER 12 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGF8)
- AIR HANDLER 12" x 12" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U636)
- AIR HANDLER 20" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B738)
- AIR HANDLER 24 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U594)
- AIR HANDLER 15" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B748)
- Air Handler Filter Media